Compression Lug, Copper, 2-Hole

Item #: 0572088

Cat #: CLND-650-38-1

UPC: 783669647785

$ 82.93 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 650kcmil, 3/8 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 650kcmil, 3/8 Inch Bolt Size, Long Barrel
Also known as: 783669647785, CLND-650-38-1, ILSCLND650381

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 3/8 in