Compression Lug, Copper, 2-Hole

Item #: 0572072

Cat #: CLND-500-12-114

UPC: 783669646108

$ 63.73 EA
Company wide:
2 in stock
Compression Lug, Copper, 2-Hole, 500kcmil, Long Barrel, 1/2 Inch Bolt Size

Overview

Compression Lug, Copper, 2-Hole, 500kcmil, Long Barrel, 1/2 Inch Bolt Size
Also known as: 783669646108, CLND-500-12-114, ILSCLND50012114

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500
Standards: California Proposition 65
Stud Size: 1/2 in