Compression Lug, Copper, 2-Hole

Item #: 0572069

Cat #: CLND-4-516-1

UPC: 783669631029

$ 20.28 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 4 AWG, Long Barrel, 5/16 Inch Bolt Size

Overview

Compression Lug, Copper, 2-Hole, 4 AWG, Long Barrel, 5/16 Inch Bolt Size
Also known as: 783669631029, CLND-4-516-1, ILSCLND45161

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: 5/16 in