CU CMP NO SYT 4 AWG 7/32-5/8 T UL CSA LO

Item #: 0572068

Cat #: CLND-4-10-58

UPC: 783669630589

$ 17.43 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669630589, CLND-4-10-58, ILSCLND41058

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65