Compression Lug, Copper, 2-Hole

Item #: 0572064

Cat #: CLND-400-38-1

UPC: 783669644708

$ 44.45 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 400kcmil, 3/8 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 400kcmil, 3/8 Inch Bolt Size, Long Barrel
Also known as: 783669644708, CLND-400-38-1, ILSCLND400381

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 400
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 400
Mounting: 2-Hole
Stud Size: 3/8 in