CU CMP NO SYT 4/0 AWG 11/32-1 T UL CSA L

Item #: 0572062

Cat #: CLND-4/0-516-1

UPC: 783669640069

$ 28.55 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669640069, CLND-4/0-516-1, ILSCLND405161

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper