C-h Dh364ndkw Sfty Sw 3p 200a 600v

Item #: 0572058

Cat #: DH364NDKW

UPC: 782114136645

$ 5059.71 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114136645, DH364NDKW, CUTDH364NDKW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12