PST, Softstart, 104 FLA, 80 FLA.

Item #: 0572032

Cat #: PST105-600-70

UPC: 662019277943

Call for price
Company wide:
0 in stock
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 104 FLA (Full Load Amps). Heavy Duty: 80 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-185 Lug Kit.

Overview

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 104 FLA (Full Load Amps). Heavy Duty: 80 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-185 Lug Kit.
Also known as: 662019277943, PST105-600-70, ABBPST10560070

Specifications

Amps: 104, 80
Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Amps: 104, 80
Volts DC Control: 24
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open

Customer Reviews

No reviews for this product
(0)