11-Gang Recessed Floor Box, Steel

Item #: 0572030

Cat #: RFB11

UPC: 786776030020

Company wide:
0 in stock
Recessed Floor Box, 3/4 - 2 in KOs, 6-1/8 in Depth, 11 Gang, Steel

Overview

Recessed Floor Box, 3/4 - 2 in KOs, 6-1/8 in Depth, 11 Gang, Steel
Also known as: 786776030020, RFB11, WMDRFB11

Specifications

Knockout Diameter: 2 in, 3/4 in
Material: Steel
Knockout Diameter: 2 in, 3/4 in
Material: Steel