Compression Lug, Copper, 2-Hole

Item #: 0572029

Cat #: CLND-2/0-12-1

UPC: 783669638028

$ 23.01 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 2/0 AWG, 1/2 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 2/0 AWG, 1/2 Inch Bolt Size, Long Barrel
Also known as: 783669638028, CLND-2/0-12-1, ILSCLND20121

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 2/0