Compression Lug, Copper, 2-Hole

Item #: 0572024

Cat #: CLND-1-14-1

UPC: 783669634860

$ 20.13 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 1 AWG, 1/4 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 1 AWG, 1/4 Inch Bolt Size, Long Barrel
Also known as: 783669634860, CLND-1-14-1, ILSCLND1141

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 2-Hole
Allowable Gauge Range: 1