Unilet Form 85 2 W/setsc

Item #: 0572018

Cat #: LR200TA

UPC: 781381482257

$ 72.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 2", Material: Copper Free Aluminum, Type: Setscrew.

Overview

Conduit Body, Type: LR, FM85, Size: 2", Material: Copper Free Aluminum, Type: Setscrew.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381482257, LR200TA, APPLR200TA

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Aluminum