Unilet-form 85 1-1/2 W/setsc

Item #: 0572016

Cat #: LL150TA

UPC: 781381480406

$ 47.93 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 1-1/2", Material: Copper Free Aluminum, Type: Setscrew.

Overview

Conduit Body, Type: LL, FM85, Size: 1-1/2", Material: Copper Free Aluminum, Type: Setscrew.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480406, LL150TA, APPLL150TA

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type LL
Hub Diameter: 1 1/2 in
Material: Aluminum