Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum

Item #: 0572015

Cat #: LB75TA

UPC: 781381476157

$ 11.82 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum

Overview

Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381476157, LB75TA, APPLB75TA

Specifications

Diameter: 3/4 in
Type: Type LB
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Type LB

Customer Reviews

No reviews for this product
(0)