2-Light Ceiling Flush Mount, 60W, A19, 120V, Brushed Nickel

Item #: 0572013
Cat #: 5328-962
UPC: 785652532894
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, Smooth White Glass, Safety Listed for Damp Location

Overview

Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, Smooth White Glass, Safety Listed for Damp Location
Sea Gull manufactures decorative and functional lighting and ceiling fan products that influence the marketplace.
Also known as: 785652532894, 5328-962, SEA5328962

Specifications

Diameter: 9 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Diameter: 9 1/2 in
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)