Lug,cu,3/16 X 1 W/i-9/16 Hole,pkg

Item #: 0572011

Cat #: B101DE

UPC: 782856321217

$ 21.89 EA
Company wide:
0 in stock
Documents & Guides
Lug,cu,3/16 X 1 W/i-9/16 Hole,pkg

Overview

Lug,cu,3/16 X 1 W/i-9/16 Hole,pkg
Also known as: 782856321217, B101DE, CADB101DE

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper