1-Light Ceiling Flush Mount, 60W, A19, 120V, Brushed Nickel

Item #: 0572010
Cat #: 5326-962
UPC: 785652532696
Add to cart for price
Company wide:
0 in stock
Documents & Guides
One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, White Glass, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Brushed Nickel, White Glass, Safety Listed for Damp Location
Also known as: 785652532696, 5326-962, SEA5326962

Specifications

Diameter: 7 3/4 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Type: Ceiling Fixture
Diameter: 7 3/4 in
Volts AC: 120
Wattage: 60
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)