3 Amp, 125VAC, Leads Through Hole, PCB Mount Fuse, Fast-Acting

Item #: 0571981

Cat #: H273003

UPC: 079458873054

$ 11.44 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 125VAC, 273 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Fast-Acting Fuse

Overview

3 Amp, 125VAC, 273 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Fast-Acting Fuse

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458873054, H273003, LFUH273003

Specifications

Speed: Fast Acting
Type: Fuse, PCB
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, PCB