0.4 Amp, 125VAC, Leads Through Hole, Fast-Acting

Item #: 0571974

Cat #: H273.400

UPC: 079458872996

$ 11.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
0.4 Amp, 125VAC, 273 Series, Fuses with Leads Through Hole, PCB Mount, Fast-Acting

Overview

0.4 Amp, 125VAC, 273 Series, Fuses with Leads Through Hole, PCB Mount, Fast-Acting

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872996, H273.400, LFUH273.400

Specifications

Type: PC Board, Fuse
Speed: Fast Acting
Amps: 0.400
Volts AC: 125
Standards: California Proposition 65
Type: PC Board, Fuse
Amps: 0.400
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 125