1.5 Amp, 125VAC, Leads Through Hole, Very Fast Acting

Item #: 0571964

Cat #: H27201.5

UPC: 079458872903

$ 14.81 EA
Company wide:
0 in stock
Documents & Guides
1.5 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Overview

1.5 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872903, H27201.5, LFUH27201.5

Specifications

Type: Fuse, Electronic
Speed: Very Fast Acting
Amps: 1.500
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.500
Speed: Very Fast Acting
Standards: California Proposition 65