2 Amp, 125VAC, Leads Through Hole, Time Lag (Slo-Blow)

Item #: 0571961

Cat #: H272002

UPC: 079458872910

$ 14.81 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Fast-Acting Fuse

Overview

2 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Fast-Acting Fuse

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872910, H272002, LFUH272002

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic