0.5 Amp, 125VAC, Leads Through Hole, VFA

Item #: 0571958

Cat #: H272.500

UPC: 079458872873

$ 14.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
0.5 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Overview

0.5 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872873, H272.500, LFUH272.500

Specifications

Type: PC Board, Fuse
Speed: Very Fast Acting
Volts AC: 125
Amps: 0.500
Standards: California Proposition 65
Type: PC Board, Fuse
Volts AC: 125
Standards: California Proposition 65
Speed: Very Fast Acting
Amps: 0.500