0.25 Amp, 125VAC, Leads Through Hole, Fast Acting

Item #: 0571957

Cat #: H272.250

UPC: 079458872866

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
0.25 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount, Fast-Acting

Overview

0.25 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount, Fast-Acting

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872866, H272.250, LFUH272.250

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.250
Volts AC: 125
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.250
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 125