.1 Amp, 125VAC, Leads Through Hole, Very Fast Acting, Micro Fuse

Item #: 0571955

Cat #: H272.100

UPC: 079458872859

$ 14.81 EA
Company wide:
0 in stock
Documents & Guides
.1 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Overview

.1 Amp, 125VAC, 272 Series, Fuses with Leads Through Hole, PCB Mount Fuse, Very Fast-Acting Fuse

Developed originally for the U.S. Space Program, MICRO™ fuse provides reliability in a compact design. The MICRO™ fuse is available in plug–in or radial lead styles and a complete range of ampere ratings from 1/500 to 5A to suit a wide variety of design needs. Features: Military grade available; High breaking capacity; Clear cover option to view fuse element status; Available from very low ampere of 2mA to 5A; Plug-in with short or long leads option.

Also known as: 079458872859, H272.100, LFUH272.100

Specifications

Type: Fuse, Electronic, Micro
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic, Micro
Standards: California Proposition 65
Speed: Very Fast Acting