3.15 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571953

Cat #: H2393.15P

UPC: 079458910926

$ 2.63 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

Overview

3.15 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458910926, H2393.15P, LFUH2393.15P

Specifications

Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 3.150
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Slow Blow, Time Lag
Amps: 3.150