2 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571938

Cat #: H239002EP

UPC: 079458909708

$ 5.29 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

Overview

2 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909708, H239002EP, LFUH239002EP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 2
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag