1 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571937

Cat #: H239001EP

UPC: 079458913378

$ 5.29 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

Overview

1 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458913378, H239001EP, LFUH239001EP

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 1
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag