Rating Plug, 250A, 600VAC, 755-2550 Trip Range, Spectra Series

Item #: 0571930

Cat #: SRPG400A250

UPC: 783164213300

$ 653.97 EA
Company wide:
0 in stock
Documents & Guides
Rating Plug, 250 Amp, 600 Volt AC, 755-2550 Trip Range, Spectra Series

Overview

Rating Plug, 250 Amp, 600 Volt AC, 755-2550 Trip Range, Spectra Series
Also known as: 783164213300, SRPG400A250, ABBSRPG400A250

Specifications

Poles: 3
Amps: 250
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 250
Volts AC: 600