0.5 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571921

Cat #: H239.500EP

UPC: 079458909418

$ 5.29 EA
Company wide:
0 in stock
Documents & Guides
0.5 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

Overview

0.5 Amp, 250VAC, 239 Series, 5X20MM, Clip Glass Fuses, Time Lag (Slo-Blow)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909418, H239.500EP, LFUH239.500EP

Specifications

Type: Fuse, Electronic
Amps: 0.500
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 0.500
Standards: California Proposition 65