Metal Halide Ballast, Pulse Start, 175W, 120-277V

Item #: 0571911

Cat #: 71A5593-001D

UPC: 781087120798

$ 303.70 EA
Company wide:
4 in stock
Documents & Guides
175 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M137/M152. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

175 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M137/M152. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087120798, 71A5593-001D, ADV71A5593001D

Specifications

Type: Pulse Start
ANSI Code: M152, M137
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
ANSI Code: M152, M137
Wattage: 175
Volts AC Range: 120 - 277