6 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571902

Cat #: H235006P

UPC: 079458908589

$ 2.04 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

6 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908589, H235006P, LFUH235006P

Specifications

Amps: 6
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 6
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65