0.6 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571885

Cat #: H235.600EP

UPC: 079458913248

$ 5.15 EA
Company wide:
0 in stock
Documents & Guides
0.6 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

0.6 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458913248, H235.600EP, LFUH235.600EP

Specifications

Speed: Fast Acting
Type: Fuse
Volts AC: 250
Amps: 0.600
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse
Amps: 0.600