0.4 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571882

Cat #: H235.400P

UPC: 079458908015

$ 6.67 EA
Company wide:
0 in stock
Documents & Guides
0.4 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

Overview

0.4 Amp, 250VAC, 235 Series, 5X20MM, Clip Glass Fuses, Fast-Acting Fuse

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908015, H235.400P, LFUH235.400P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.400
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.400
Type: Fuse, Electronic
Standards: California Proposition 65