3 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571836

Cat #: H230003P

UPC: 079458920383

$ 5.06 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 250VAC, 230 Series, 5X20MM, Axial, Glass Fuses, Time Lag (Slo-Blow)

Overview

3 Amp, 250VAC, 230 Series, 5X20MM, Axial, Glass Fuses, Time Lag (Slo-Blow)

The 2AG Slo-Blo® Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features:229 series 2AG fuses have time-delay of 313 series 3AG fuses in less than one-third of the space. They provide superior protection for inductive loads such as motors, transformers, and solenoids. Use whenever time-delay fuses are indicated. An indicating version is also available. 2AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is eliminated. This unique design offers the same quality performance characteristics as the standard 2AG fuse design.

Also known as: 079458920383, H230003P, LFUH230003P

Specifications

Type: Fuse, Electronic
Amps: 3
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 3
Speed: Slow Blow, Time Lag