Incandescent Recessed Trim/Baffle, 7-3/8'' Diameter, White

Item #: 0571812

Cat #: 1126-14

UPC: 785652112645

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Recessed Trim/Baffle, 7-3/8 Inch Diameter, 2-7/8 Inch Height, White

Overview

Incandescent Recessed Trim/Baffle, 7-3/8 Inch Diameter, 2-7/8 Inch Height, White
Also known as: 785652112645, 1126-14, SEA112614

Specifications

Color: White
Material: Steel
Diameter: 6 in
Type: Baffle Trim
Color: White
Diameter: 6 in
Material: Steel
Type: Baffle Trim