1.25 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571811

Cat #: H2291.25SP

UPC: 079458915174

$ 3.22 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 250VAC, 229 Series, 2AG 5X20MM, Pb-FREE, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

1.25 Amp, 250VAC, 229 Series, 2AG 5X20MM, Pb-FREE, Clip, Glass Fuses, Time Lag (Slo-Blow)

The 2AG Slo-Blo® Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features: 229 series 2AG fuses have time-delay of 313 series 3AG fuses in less than one-third of the space; They provide superior protection for inductive loads such as motors, transformers, and solenoids; Use whenever time-delay fuses are indicated; An indicating version is also available. 2AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 2AG fuse design.

Also known as: 079458915174, H2291.25SP, LFUH2291.25SP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 1.250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.250
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag