RAB R90MS FLD & MOLDED GASKET 150W

Item #: 0571754

Cat #: R90MS

UPC: 019813925790

$ 16.79 EA
Company wide:
0 in stock
Documents & Guides
RAB R90MS FLD & MOLDED GASKET 150W

Overview

RAB R90MS FLD & MOLDED GASKET 150W

The RAB RABR90MS economical R90 floodlight with a molded silicone external gasket to insure superior weatherproof seal. Polyester powder coating. PAR38 150 Watt max. Lamp not supplied.

Also known as: 019813925790, R90MS, RABR90MS

Specifications

Color: Verde Green, Silver Gray
Volts AC: 120
Wattage: 150
Mounting: Knuckle
Diameter: 2 1/2 in
Light Technology: Halogen
Color: Verde Green, Silver Gray
Wattage: 150
Diameter: 2 1/2 in
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen