2.5 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571742

Cat #: H22502.5P

UPC: 079458914634

$ 1.54 EA
Company wide:
0 in stock
Documents & Guides
2.5 Amp, 250VAC, 225 Series, 2AG 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

2.5 Amp, 250VAC, 225 Series, 2AG 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458914634, H22502.5P, LFUH22502.5P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Standards: California Proposition 65
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic
Standards: California Proposition 65