2.5 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571692

Cat #: H21802.5P

UPC: 079458905267

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
2.5 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

2.5 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905267, H21802.5P, LFUH21802.5P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 2.500
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 2.500
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag