15 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0571690

Cat #: H218015P

UPC: 079458905205

$ 4.45 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

15 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905205, H218015P, LFUH218015P

Specifications

Type: Fuse, Electronic
Amps: 15
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 15
Speed: Slow Blow, Time Lag