
0.2 Amp, 250VAC, Glass, Time Lag (Slo-Blow)
Item #: 0571679
Cat #: H218.200P
UPC: 079458904338
$ 4.39 EA
Company wide:
0
in stock
Documents & Guides
0.2 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)
Overview
0.2 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)
5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 079458904338, H218.200P, LFUH218.200P
Specifications
| Amps: | 0.200 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Speed: | Slow Blow, Time Lag |
| Standards: | California Proposition 65 |
| Amps: | 0.200 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Type: | Fuse, Electronic |
| Speed: | Slow Blow, Time Lag |