6.3 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571659

Cat #: H21706.3P

UPC: 079458903676

$ 2.23 EA
Company wide:
0 in stock
Documents & Guides
6.3 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

6.3 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903676, H21706.3P, LFUH21706.3P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 6.300
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 6.300