2.5 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571658

Cat #: H21702.5P

UPC: 079458903621

$ 2.23 EA
Company wide:
0 in stock
Documents & Guides
2.5 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

2.5 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903621, H21702.5P, LFUH21702.5P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65