0.63 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571644

Cat #: H217.630P

UPC: 079458903072

$ 2.11 EA
Company wide:
0 in stock
Documents & Guides
0.63 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

0.63 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903072, H217.630P, LFUH217.630P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.630
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.630
Type: Fuse, Electronic
Standards: California Proposition 65