.25 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571639

Cat #: H217.250P

UPC: 079458902853

$ 4.09 EA
Company wide:
0 in stock
Documents & Guides
.25 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

.25 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902853, H217.250P, LFUH217.250P

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR43, CR430816G010 item is rated 8000BTU 115V with material of SS304 finish Brushed.
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures
  • Easy-mount flanges for simple installation
  • Every unit functionally tested before shipping

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65