0.2 Amp, 250VAC, Glass, Fast-Acting Fuse

Item #: 0571637

Cat #: H217.200P

UPC: 079458902808

$ 4.09 EA
Company wide:
0 in stock
Documents & Guides
0.2 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

Overview

0.2 Amp, 250VAC, 217 Series, 5X20MM, Clip, Glass Fuses, Fast-Acting Fuse

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902808, H217.200P, LFUH217.200P

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.200
Standards: California Proposition 65