2 Amp, 250VAC, Ceramic, Fast-Acting Fuse

Item #: 0571628

Cat #: H216002P

UPC: 079458901702

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 250VAC, 216 Series, 5X20MM, Clip, Ceramic Fuses, Fast-Acting Fuse

Overview

2 Amp, 250VAC, 216 Series, 5X20MM, Clip, Ceramic Fuses, Fast-Acting Fuse

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458901702, H216002P, LFUH216002P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2
Standards: California Proposition 65
Speed: Fast Acting
Amps: 2
Type: Fuse, Electronic
Standards: California Proposition 65