1 Split Coupling

Item #: 0571626

Cat #: PRSSP100

UPC: 784011209835

$ 133.92 EA
Company wide:
0 in stock
Documents & Guides
Rry Prssp100 1" Split Coup

Overview

Rry Prssp100 1" Split Coup

PVC coated split couplings are used to connect two pieces of conduit where the conduit can't be turned because of limited clearance between runs or a wall or other obstruction.

Also known as: 784011209835, PRSSP100, RRYPRSSP100

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron