.08 Amp, 250VAC, Ceramic, Fast-Acting Fuse

Item #: 0571619

Cat #: H216.080P

UPC: 079458901085

$ 4.17 EA
Company wide:
0 in stock
Documents & Guides
.08 Amp, 250VAC, 216 Series, 5X20MM, Clip, Ceramic Fuses, Fast-Acting Fuse

Overview

.08 Amp, 250VAC, 216 Series, 5X20MM, Clip, Ceramic Fuses, Fast-Acting Fuse

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458901085, H216.080P, LFUH216.080P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.080
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.080
Type: Fuse, Electronic
Standards: California Proposition 65