IEC/UL Distribution Block

Item #: 0571580

Cat #: GDB60801Z

UPC: 079458963816

$ 53.36 EA
Company wide:
0 in stock
Documents & Guides
80A 1-Pole Fuse Holder Accessories IEC/UL Distribution Block

Overview

80A 1-Pole Fuse Holder Accessories IEC/UL Distribution Block

POWR-BLOKS Global Distribution Blocks add safety and mounting versatility to our distribution block solutions. The Global Distribution Blocks are approved to UL standards. The Global Distribution Blocks are IP20 finger safe to reduce the risk of contact and eliminates the need for block or panel covers. Installation is quick an easy, all blocks can be mounted on DIN rail or to the panel. Features and Benefits: Global part meeting UL standards; Space saving design; Integrated touch-safe cover to increase safety; IP20 protection rating; Mounts to DIN rail or panels; Reliable brass connections.

Also known as: 079458963816, GDB60801Z, LFUGDB60801Z

Specifications

Type: Fuse Holder
Type: Fuse Holder